missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ AERO CHROME™ High-Performance Surgical Gown

High-Performance Surgical Gown combines comfort, softness and breathability with high level protection against pathogens and fluids, including chemotherapy drugs.

Brand:  HALYARD™ 48395

 View more versions of this product

Product Code. 30274651

  • 238.47 € / Pack of 30
Only null left
Estimated Shipment: 13-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Culmination of HALYARD™'s expertise in designing high-performance garments for critical applications in Healthcare, the AERO CHROME™ gowns offer an exceptional combination of Protection, Breathability, and Comfort.
  • Red collar: Easily identify a high-performance gown
  • Breathable back panel: maximizes airflow for cool comfort
  • Soft, light, and breathable fabric: keeps staff protected yet cool and comfortable
  • Low linting: helps reduce the risk of wound contamination and infection
  • Meets the High Performance per EN13795-1:2019: ensures superior protection
  • Meets AAMI Level 4 standard: provides the highest level of fluid and microbial protection in the critical zones
  • No breakthrough detected after 240 minutes of exposure to 52 chemotherapy drugs
  • Raglan Sleeves for extra comfort and free movements
  • Available Sterile and Non Sterile
  • Sterile gown packed individually and with 2 towels for added convenience
  • Non Sterile gowns packed bulk in a bag to reduce packaging
Specifications

Specifications

Large
125 cm
None
72 cm
Cool Shield Copolymer
Hook and Loop Neck with Waist Ties
Sterile
Yes
2 hand towels
Not Autoclavable
Women's
125 cm
72 cm
Surgical Gown
Silver
Single-use
Knit
Raglan Sleeve
Regulation (EU) 2017/745 Class I, EN 13795, AAMI level 4, ASTM D6978-05
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.