missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-118 Extra Heavyweight Latex Gloves with Flocked Lining
Latex gloves are flexible and provide resistance to water-based chemicals. The extended cuff length prevents droplets from traveling beyond the glove and onto the skin.
Brand: Ansell 87118105
This item is not returnable.
View return policy
Description
- High resistance to water based chemicals
- Beaded cuff for easy donning/doffing
- Extended cuff length for abrasion/tear resistance
- Diamond grip pattern
- Suitable for many industrial applications
- 100% cotton flock lining
- AQL 0.65

Specifications
CE 0493, EN 420:2003 + A1:2009 | |
No | |
10.5 | |
0.8 mm | |
Type A | |
Yes | |
Beaded | |
Lined | |
12 in. |
Black | |
Latex | |
31 mil | |
3121A | |
AKL | |
Unisex | |
100% Cotton | |
Water Based Chemicals | |
320 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction