missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves
Sterile RABS/isolator gloves are manufactured from nitrile with low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas.
Brand: Ansell GGL10NIT59
5190.34 EUR valid until 2025-10-31
Use promo code "24133" to get your promotional price.
Alert:
N/A
Description
- ASTM D6978-05 compliance: Cytotoxic drug and chemical resistance
- 100% water leak tested: Assured glove integrity
- SAL (Sterility Assurance Level) of 10-6: Ultra-clean sterile hand protection

Specifications
No | |
CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455 | |
Class 10 (ISO 4) | |
24 mil | |
Ambidextrous | |
Yes | |
20 mil | |
Isolator Gloves | |
Sterile | |
-10°C to 120°C | |
0.50 mm | |
Smooth | |
GGL10NIT59 | |
25.4 cm | |
14°F | |
33 in. | |
5.1 in. |
ASTM D6978 | |
Yes | |
White | |
0.60 mm | |
Laboratory | |
Nitrile | |
0.50 mm | |
9.75 | |
14°F to 248°F | |
20 mil | |
Life Sciences, Healthcare, Electronics | |
ISO 11137-1 | |
10 in. | |
BIOCLEAN™ GGL36NIT59 | |
-10°C | |
84 cm | |
129 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
N/A
Spot an opportunity for improvement?Share a Content Correction