missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Graduated Plastic Beakers with Handle
Manufactured from polypropylene to be virtually indestructible and highly transparent. Buerkle™ Graduated Plastic Beakers with Handle.
Brand: Buerkle™ 7104-0250
This item is not returnable.
View return policy
Description
- Permanent blue ink graduations
- Translucent
- Autoclavable to 121°C
- Suitable for foodstuff
- Integral handle and spout for easy drip-free pouring

Specifications
Transparent | |
70 mm | |
Polypropylene | |
120 mm | |
1 | |
Autoclavable | |
Blue Graduated Scale |
50 mm | |
250 mL | |
Suitable for Foodstuff | |
Handle | |
Beaker | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction