missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire Flat Mop Cover 2
Berkshire’s mop systems are easy to use, highly effective, and quick. The flat mop cover design captures and removes contaminants on uneven and smooth surfaces during the cleaning process.
Brand: Berkshire FMC210
This item is not returnable.
View return policy
Description
- Outer Cover: 100% Knitted Polyester
- Inner Layer: 100% Rayon Nonwoven
- High absorbency capacity
- High tear strength
- Autoclavable (Recommended 121°C for 30 min)
Specifications
Flat Head Mop Cover | |
Non-sterile | |
Single-use | |
No |
White | |
Autoclavable | |
10 cm | |
Polyester, Rayon |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction