missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Non-Latex Sterile Surgical Gloves

Neoprene gloves are 100% chemical accelerator-free to eliminate the risk of latex Type I, and minimize chemical Type IV allergies or skin sensitivities.

Brand:  Ansell 340006090

164.19 EUR valid until 2025-10-31
Use promo code "24133" to get your promotional price.


 View more versions of this product

Product Code. 16316881

  • ONLINE EXCLUSIVE PRICE
    224.00 €
    164.20 € / 50 pairs
    Save 59.80 €
    26% Off
View Available Promotions
Only null left
Estimated Shipment: 21-11-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • 100% chemical accelerator-free to eliminate the risk of latex Type I, and minimize chemical Type IV allergies and skin sensitivities
  • Anti-slip, smooth external finish for secure instrument handling and grip
  • Tested for use with chemotherapy drugs and a wide range of chemicals used in hospitals
  • Inner glove is polymer coated with DERMASHIELD™ Technology for damp donning
  • Extended cuff length provides extra protection
Specifications

Specifications

ISO 13485, ISO 14001, ISO 11137-1:2006, ASTM D6978-05, ASTM F1671
Yes
0.65
Single-use
7.48 mil
Yes
7.09 mil
Powder Free
5.91 mil
Yes
KLMNPT
Yes
GAMMEX™ Non-Latex
30.5 cm
EN 455 Part 1-4, EN 374-2, EN 16523-1, EN 374-4, EN 420, EN 556, ISO 9001
Healthcare
Green
No Texture
0.19 mm
Neoprene
0.18 mm
9
0.15 mm
Type A
Bacteria, Fungi WITH Virus Protection
Beaded
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.