missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Graduated 1L Bottles
Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 1L Bottles come with either a single or double closure, or screw cap with wad.
Brand: Gosselin™ LC1000-06
202.28 EUR valid until 2025-10-26
Use promo code "24136" to get your promotional price.
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Available either sterile or aseptic

Specifications
1 L | |
Square | |
58 mm | |
HDPE | |
90/Carton | |
Sterile | |
Red | |
Yes | |
Yes | |
Square | |
Polyethylene | |
Single |
Natural | |
95 x 76 x 185mm | |
Single red LDPE screw cap | |
95mm | |
Red | |
76mm | |
EC N°1935/2004, ISO 11137 | |
Single-use | |
Wide | |
185 mm | |
LDPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction