missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Graduated 1L Bottles

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 1L Bottles come with either a single or double closure, or screw cap with wad.

Brand:  Gosselin™ LC1000-09

141.27 EUR valid until 2025-10-26
Use promo code "24136" to get your promotional price.


 View more versions of this product

Product Code. 12892869

  • ONLINE EXCLUSIVE PRICE
    148.71 €
    147.68 € / Pack of 90
    Save 1.03 €
    0.69% Off
View Available Promotions
Only null left
Estimated Shipment: 10-12-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Available either sterile or aseptic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 L
95 x 76 x 185mm
Single white LDPE screw cap
95mm
90/Carton
Yes
White
EC N°1935/2004
Wide
185 mm
Single
Natural
58 mm
HDPE
90/Carton
White
76mm
Yes
Yes
Square
LDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.