missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Quick Check Sterilization Wrap (H400)
Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.
Brand: O&M 34157
127.49 EUR valid until 2025-09-26
Use promo code "24153" to get your promotional price.
This item is not returnable.
View return policy
Description
- Inspect trays easier and faster than ever
- Superior microbial barrier protection with patented Powerguard technology
- Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
- Made from recyclable No. 5 polypropylene fabric
- Made in the USA
Specifications
Autoclavable | |
Blue | |
SMS Fabric (H400) | |
Yes | |
45 in. | |
45 in. | |
Sterilization Wrap |
Meets NFPA Class 1 | |
Most basin sets, instrument sets, procedure trays, large linen packs, and drills (9 to 13 lb.) | |
Non-sterile | |
114 x 114 cm (45 x 45 in.) | |
114 cm | |
114 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction