missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Sequential Sterilization Wrap (H100)
Halyard Sequential wraps are the industry standard for sterile processing teams.
Brand: O&M 10754
136.59 EUR valid until 2025-09-26
Use promo code "24153" to get your promotional price.
This item is not returnable.
View return policy
Description
- Tear-, flame-, lint- and abrasion-resistant
- POWERGUARD technology for enhanced microbial barrier protection
- Pre-vacuum steam sterilant penetration
- Ethylene Oxide (EO) sterilant penetration and residuals
- Maintenance of package integrity (MPI) to meet FDA requirements
- Instructions for Use that meet FDA guidelines
- Class 1 flammability rating
- Low linting
- Made in the USA
Specifications
Autoclavable | |
Blue | |
SMS Fabric (H100) | |
Yes | |
54 in. | |
54 in. | |
Sterilization Wrap |
Meets NFPA Class 1 | |
Light linen packs, linen gowns, towel packs, single basins and other lighter wrapping needs (0 to 3 lb.) | |
Non-sterile | |
137 x 137 cm (54 x 54 in.) | |
137 cm | |
137 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction