missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-TORQUE Expert Series Overhead Stirrer
Hei-TORQUE Expert Series Overhead Stirrers are designed to mix and disperse media that require non-reproducible results in high-viscosity applications.
14026.61 DKK - 21330.89 DKK
Specifications
Speed | 10 to 2000 rpm |
---|---|
Display | Digital |
Voltage | 230 V |
Diameter (English) Shaft | 0.4 in. |
Diameter (Metric) Shaft | 10.5 mm |
Product Code | Brand | Speed | Model | Torque | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Speed | Model | Torque | Price | Quantity & Availability | |||
15391748
|
Heidolph™
501-61010-00 |
10 to 2000 rpm | Hei-TORQUE Expert 100 | 100 Ncm |
14385.00 DKK 14026.61 DKK / Each Save 358.39 DKK 2% Off |
Estimated Shipment: 23-10-2025
Log in to see stock. |
|||
15380648
|
Heidolph™
501-62010-00 |
10 to 2000 rpm | Hei-TORQUE Expert 200 | 200 Ncm |
17200.00 DKK 16779.70 DKK / Each Save 420.30 DKK 2% Off |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||
15321758
|
Heidolph™
501-64010-00 |
10 to 2000 rpm | Hei-TORQUE Expert 400 | 400 Ncm |
21870.00 DKK 21330.89 DKK / Each Save 539.11 DKK 2% Off |
Estimated Shipment: 10-10-2025
Log in to see stock. |
|||
Description
- Indication of torque tendencies to monitor viscosity changes
- Digital 2.4 in. display for ease of operation
- Constant speed even under changing loads
- Safe start and stop of operation via slide touch panel to avoid unintended stirring
- Newest motor generation for maximum power at minimum noise level
Specifications
10 to 2000 rpm | |
230 V | |
10.5 mm | |
Overhead Stirrer |
Digital | |
0.4 in. | |
IP54 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title