missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer with Pump for AD water

Efficient use of resources - variable speed heater pump with conductivity monitoring

16162.00 €

Specifications

Display Full-color Touch Screen
Material Stainless Steel
Product Type Laboratory Washer/Dryer
Flow Rate 500 L/min.
Max. Pressure 1000 kPa
View More Specs

Products 1
Product Code Brand Electrical Requirements Price Quantity & Availability  
Product Code Brand Electrical Requirements Price Quantity & Availability  
30533259
View accessory products View Documents
Miele Professional™
12799640
400 VAC, 50 Hz
16162.00 €
1 sheet
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Efficient use of resources - variable speed heater pump with conductivity monitoring
  • Performance/cycle, e.g. 128 laboratory bottles
  • Flexible and simple - modular load carriers & EasyLoad system
  • Maximum user convenience with M Touch Flex full-touch colour display
  • Safety through monitoring - wash pressure and spray arm monitoring
  • Efficient hot air drying - DryPlus
  • Connectivity as standard via WiFi
Specifications

Specifications

Full-color Touch Screen
Laboratory Washer/Dryer
1000 kPa
Cleaning of Laboratory Glassware
5°C to 65°C
65°C
5°C to 65°C
Stainless Steel
500 L/min.
200 kPa
5°C
65°C
5°C
50 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.