missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ MidKnight™ Touch 93-732 Nitrile Gloves

Ergonomically designed, thin black nitrile exam gloves provide dexterity along with enhanced comfort fit and feel. Textured fingertips ensure tactility and secure handling of instruments and materials.
9.25 € - 13.94 €
Specifications
Certifications/Compliance | EC 1935/2004, Arrêté du 09/04/04, ASTM D6319, EC 2023/2006, FDA21 CFR 177-2600, ISO 13485 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003, A1:2009, EN 421:2010, EN 420:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 16523-1 |
Chemotherapeutic Rated | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Product Code | Brand | Size | PackagingType | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | PackagingType | Price | Quantity & Availability | ||||
16639113
![]() |
Ansell
93732060 |
X-Small |
13.40 € 9.25 € / Pack of 100 Save 4.15 € 30% Off |
Estimated Shipment: 16-10-2025
Log in to see stock. |
|||||
16649113
![]() |
Ansell
93732070 |
Small |
13.57 € 9.25 € / Pack of 100 Save 4.32 € 31% Off |
In Stock
Log in to see stock. ![]() |
|||||
16659113
![]() |
Ansell
93732080 |
Medium |
13.87 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
16669113
![]() |
Ansell
93732090 |
Large |
13.57 € 9.25 € / Pack of 100 Save 4.32 € 31% Off |
In Stock
Log in to see stock. ![]() |
|||||
16679113
![]() |
Ansell
93732100 |
X-Large |
13.94 €
Pack of 100 |
Estimated Shipment: 16-10-2025
Log in to see stock. |
|||||
17754879
|
Ansell
93732110 |
2X-Large |
13.40 € 9.25 € / Pack of 90 Save 4.15 € 30% Off |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Thin nitrile features enhanced dexterity and tactility
- Distinctive black color provides contrast while also hiding the appearance of oils, bodily fluids and other stains
- ERGOFORM™ Design Technology reduces muscle strain during repetitive tasks
- Textured fingertips for secure handling of instruments and materials
- Silicone-free to ensure advanced product protection
- 1.5 AQL
- Common industries include healthcare, general dentistry, chemical, EMS, life sciences, food service, cosmetics, tattoo, automotive aftermarket, law enforcement
Specifications
EC 1935/2004, Arrêté du 09/04/04, ASTM D6319, EC 2023/2006, FDA21 CFR 177-2600, ISO 13485 | |
No | |
1.5 | |
Single-use | |
3.9 mil | |
Yes | |
2.8 mil | |
2.8 mil | |
No | |
18 MPa | |
24.4 cm |
EN 420:2003, A1:2009, EN 421:2010, EN 420:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 16523-1 | |
Healthcare, Industrial, Laboratory | |
Black | |
Partially Textured | |
0.10 mm | |
Nitrile | |
0.07 mm | |
0.07 mm | |
MICROFLEX™ MidKnight™ Touch 93-732 | |
9.6 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title