missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Optional Castor Set
Allows easy cleaning of the floor underneath the appliance. Liebherr™ Optional Castor Set provides good mobility for commercial/restaurant grade refrigerators and freezers.
222.00 €
Specifications
Type | Optional Caster Set |
---|---|
Casters | Set of 4, brakes on 2 |
Height (Metric) Exterior | 133 mm |
Diameter (Metric) | 100 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
12190282
|
Liebherr™
9590583 |
Model GKPv 1490, GKPv 1470, GGPv 1490, GGPv 1470 Refrigerators and Freezers |
222.00 €
Pack of 5 |
Estimated Shipment: 03-09-2025
Log in to see stock. |
|||||
Description
- Sturdy castors measure 100mm diameter each
- Two castors povided with brakes to ensure stability
- Suitable for models GKPv, GGPv, BKPv and BGPv
Specifications
Optional Caster Set | |
Set of 4, brakes on 2 | |
133 mm | |
100 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title