Learn More
HALYARD™ PUREZERO™ HG5 Nitrile, Non-Sterile Gloves

Non-sterile nitrile gloves that provide comfort and protection by the accelerator-free formulation, reducing the risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves. Effective barrier protection against chemical splash, micro-organisms, and viruses.
282.00 € - 300.00 €
Specifications
Chlorinated | Yes |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1 |
Color | White |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17802858
![]() |
HALYARD™
CLN30512XS |
X-Small |
282.00 €
Pack of 1000 |
Estimated Shipment: 16-10-2025
Log in to see stock. |
|||||
17892848
![]() |
HALYARD™
CLN30512SM |
Small |
282.00 €
Pack of 1000 |
Estimated Shipment: 16-10-2025
Log in to see stock. |
|||||
17872848
![]() |
HALYARD™
CLN30512MD |
Medium |
282.00 €
Pack of 1000 |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||||
17872858
![]() |
HALYARD™
CLN30512LG |
Large |
282.00 €
Pack of 1000 |
Estimated Shipment: 16-10-2025
Log in to see stock. |
|||||
17852858
![]() |
HALYARD™
CLN30512XL |
X-Large |
300.00 €
Pack of 1000 |
Estimated Shipment: 16-10-2025
Log in to see stock. |
|||||
Description
The accelerator-free formulation of PUREZERO™ Cleanroom non-sterile nitrile gloves is the solution. It reduces the risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves.
- EN ISO 374-1:2016+A1:2018/Type B Resistance to Chemical Permeation
- EN ISO 374-5:2016 Micro-organism and Virus Protection
- EN ISO 374-5:2016/ Protection against Micro-organism Risk
- EN ISO 374-2:2019/ Resistance to Penetration
- EN ISO 374-4:2019/ Resistance to Degradation
- EN ISO 21420:2020/ General Requirement for Gloves
Specifications
Yes | |
Yes | |
White | |
Rough | |
0.15 mm | |
Yes | |
0.13 mm | |
Controlled Environment Gloves | |
0.004 in. |
Class 100 (ISO 5) | |
1 | |
Single-use | |
0.006 in. | |
Ambidextrous | |
Nitrile | |
Powder Free | |
Non-sterile | |
0.10 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.