missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ PUREZERO™ LIMON-XTRA™ Life Science Nitrile Laboratory Boxed Gloves
GREENER_CHOICE

PUREZERO™ LIFE SCIENCE GLOVE range contains five nitrile gloves in three levels of protection and are designed for use in laboratories, research environments and clean areas. The beaded cuff allows for ease of donning, and textured fingertips provide tactile agility.

22.20 € - 23.50 €

Specifications

Certifications/Compliance (Europe) CE 2797 PPE Category III according to Regulation (EU) 2016/425 EEC
Chemotherapeutic Rated 14 Chemotherapy Drugs
Chlorinated No
Accelerator Free No
Applications Laboratory
View More Specs

Products 5
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
17884881
GREENER_CHOICE
View Documents Promotion Details
HALYARD™
LFS321XS
X-Small
22.20 €
Pack of 100
View alternative products
Save Up to 
»
Only null left
In Stock
Edge
Add to basket
 
17864881
GREENER_CHOICE
View Documents Promotion Details
HALYARD™
LFS321SM
Small
22.20 €
Pack of 100
View alternative products
Save Up to 
»
Only null left
In Stock
Edge
Add to basket
 
17854881
GREENER_CHOICE
View Documents Promotion Details
HALYARD™
LFS321MD
Medium
22.20 €
Pack of 100
View alternative products
Save Up to 
»
Only null left
In Stock
Edge
Add to basket
 
17844881
GREENER_CHOICE
View Documents Promotion Details
HALYARD™
LFS321LG
Large
22.20 €
Pack of 100
View alternative products
Save Up to 
»
Only null left
In Stock
Edge
Add to basket
 
17874881
GREENER_CHOICE
View Documents Promotion Details
HALYARD™
LFS321XL
X-Large
23.50 €
Pack of 100
View alternative products
Save Up to 
»
Only null left
In Stock
Edge
Add to basket
 
Description

Description

HALYARD™ PUREZERO™ Life Science Nitrile Gloves offer comfort and protection thanks to:

BARRIER PROTECTION

  • Comprehensive testing and standards
  • Industry average AQL (1.0)
  • 3 levels of color coded protection with increasing thickness
  • Tested against 57 Chemicals, up to 14 Chemotherapy Drugs, and Fentanyl
  • Not made with natural rubber latex, for protection against Type IV allergies

SUSTAINABILITY

  • Our Safeskin Glove Manufacturing facility (Thailand) uses 92% renewable energy
  • Dispensers are made with up to 85% recycled materials, and cases are made with up to 100% recycled materials
  • The innovative SMARTPULL™ Dispenser1 reduces total waste by an average of 38.2% compared to a leading competitor
  • PUREZERO™ Life Science Gloves are manufactured in a facility that complies with the requirements of ISO 14001: 2015 - Environmental Management System

SUPPLY RELIABILITY

  • Delivered through our vertically integrated global supply chain
  • Backed by our 20+ years of experience manufacturing nitrile exam gloves for the industrial market
  • Traceability of raw materials to their original source
  • Manufactured at our own Safeskin Facility in Thailand
Specifications

Specifications

CE 2797 PPE Category III according to Regulation (EU) 2016/425 EEC
No
Laboratory
Green
Fingertip Textured
0.12 mm
Nitrile
0.09 cm
Nitrile Examination Glove
4.7 mil
Yes
LFS321
12 in.
14 Chemotherapy Drugs
No
1
Single-use
4.7 mil
Yes
3.5 mil
Powder Free
Non-sterile
0.12 cm
Beaded
38 MPa (Target)
30.5 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.