Learn More
HALYARD™ PUREZERO™ MARIN™ Life Science Nitrile Laboratory Boxed Gloves

PUREZERO™ LIFE SCIENCE GLOVE range contains five nitrile gloves in three levels of protection and are designed for use in laboratories, research environments and clean areas with applications in pharmaceutical, medical device manufacturing, biotechnology and food processing/handling.
21.10 € - 21.15 €
Specifications
Certifications/Compliance (Europe) | CE 2797 PPE Category III according to Regulation (EU) 2016/425 EEC |
---|---|
Chemotherapeutic Rated | 14 Chemotherapy Drugs |
Chlorinated | No |
Accelerator Free | No |
Applications | Laboratory |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17834871
![]() |
HALYARD™
LFS111XS |
X-Small |
21.15 €
Pack of 100 |
Estimated Shipment: 10-10-2025
Log in to see stock. |
|||||
17814871
![]() |
HALYARD™
LFS111SM |
Small |
21.15 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
17804871
![]() |
HALYARD™
LFS111MD |
Medium |
21.15 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
17894861
![]() |
HALYARD™
LFS111LG |
Large |
21.15 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
17824871
![]() |
HALYARD™
LFS111XL |
X-Large |
21.10 €
Pack of 90 |
Estimated Shipment: 10-10-2025
Log in to see stock. |
|||||
Description
HALYARD™ PUREZERO™ Life Science Nitrile Gloves offer comfort and protection thanks to:
BARRIER PROTECTION
- Comprehensive testing and standards
- Industry average AQL (1.0)
- 3 levels of color coded protection with increasing thickness
- Tested against 57 Chemicals, up to 14 Chemotherapy Drugs, and Fentanyl
- Not made with natural rubber latex, for protection against Type IV allergies
SUSTAINABILITY
- Our Safeskin Glove Manufacturing facility (Thailand) uses 92% renewable energy
- Dispensers are made with up to 85% recycled materials, and cases are made with up to 100% recycled materials
- The innovative SMARTPULL™ Dispenser1 reduces total waste by an average of 38.2% compared to a leading competitor
- PUREZERO™ Life Science Gloves are manufactured in a facility that complies with the requirements of ISO 14001: 2015 - Environmental Management System
SUPPLY RELIABILITY
- Delivered through our vertically integrated global supply chain
- Backed by our 20+ years of experience manufacturing nitrile exam gloves for the industrial market
- Traceability of raw materials to their original source
- Manufactured at our own Safeskin Facility in Thailand
Specifications
CE 2797 PPE Category III according to Regulation (EU) 2016/425 EEC | |
No | |
Laboratory | |
Dark Blue | |
Fingertip Textured | |
0.15 mm | |
Nitrile | |
0.12 mm | |
Nitrile Examination Glove | |
6 mil | |
Yes | |
LFS111 | |
9.5 in. |
14 Chemotherapy Drugs | |
No | |
1 | |
Single-use | |
6 mil | |
Yes | |
4.7 mil | |
Powder Free | |
Non-sterile | |
0.15 mm | |
Beaded | |
42 MPa (Target) | |
24.13 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.