missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ SKYBREEZE™ Powder-Free Nitrile Exam Gloves
GREENER_CHOICE

SKYBREEZE™ Powder-Free Nitrile Exam Gloves are a versatile option for various tasks and serve as a great alternative to latex or vinyl exam gloves, providing both comfort and a reliable barrier protection, including against chemotherapy drugs.

8.59 € - 9.55 €

Specifications

Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
View More Specs

Products 5
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
30274650
GREENER_CHOICE
View Documents
HALYARD™
47373
X-Small
9.55 €
Pack of 200
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
30274646
GREENER_CHOICE
View Documents
HALYARD™
47374
Small
9.55 €
Pack of 200
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
30274649
GREENER_CHOICE
View Documents
HALYARD™
47375
Medium
9.55 €
Pack of 200
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
30274647
GREENER_CHOICE
View Documents
HALYARD™
47376
Large
9.55 €
Pack of 200
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
30274648
GREENER_CHOICE
View Documents
HALYARD™
47377
X-Large
8.59 €
Pack of 180
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • HALYARD™ SKYBREEZE™ Powder-Free Nitrile Exam Gloves are designed to be comfortable, economical and protective:
  • Suitable glove choice for a wide range of tasks
  • Certified as a Medical Device, class I
  • Tested with various chemotherapy drugs and several commonly used chemicals
  • Certified as PPE Category III Type B (KPT)
  • Approved for Food Contact
  • Skin friendly formulations and ISO 10993-10 compliant gloves offer excellent comfort
  • Anatomical thin design for enhanced tactile sensitivity
  • Viral barrier protection
  • Powder-free and Natural rubber latex-free formulation reduces the likelihood of skin irritation and Type I allergies
  • Textured fingertips for better grip
  • Non-sterile
  • SMARTPULL™ dispenser facilitates glove dispensing and reduces glove waste by 38.2%
Specifications

Specifications

Yes
Healthcare, Laboratory
Blue
Fingertip Textured
≥ 0.05 mm
Nitrile
≥ 0.05 mm
Nitrile Examination Glove
≥ 0.05 mm
Beaded
No
1.5
Single-use
≥ 0.05 mm
Yes
≥ 0.05 mm
Powder Free
≥ 0.05 mm
No
240mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.