missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ Visible Light Converter

Use the Visible Light Converter in conjunction with your UV transilluminator. Screen provides a white surface for visualising visible protein gels.
157.06 €
Specifications
Description | UV (White) |
---|---|
Type | Converter Plate |
Intensity | Fixed |
Wavelength | 302 nm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
12894058
![]() |
Syngene™
GE-CONVERT5 |
IG/UG and DG Systems |
165.00 € 157.06 € / Each Save 7.94 € 4% Off |
Estimated Shipment: 20-11-2025
Log in to see stock. |
|||||
12804068
![]() |
Syngene™
GX-CONVERT5 |
G:BOX Systems |
165.00 € 157.06 € / Each Save 7.94 € 4% Off |
Estimated Shipment: 18-11-2025
Log in to see stock. |
|||||
Description
- Use the Visible light converter in conjunction with a UV transilluminator provides a white surface for visualising visible protein gels.
Specifications
UV (White) | |
Converter Plate | |
Fixed | |
302 nm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title