missing translation for 'onlineSavingsMsg'
Learn More

uvex C500 Foam Cut Protection Gloves

The uvex C500 series sets standards regarding protection, comfort, flexibility, tactility and economy. This high-tech safety glove combines all of these qualities with the highest level of cut protection, level 5/C. The uvex C500 foam is especially suitable for dry or slightly damp working conditions.

Brand:  uvex 6049411

21.71 EUR valid until 2025-09-30
Use promo code "27321" to get your promotional price.


 View more versions of this product

Product Code. 15397042

  • 22.85 € / Each
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Good grip in dry to slightly damp environments
  • Certified to EN 388:2016 (4 X 4 2 C) and to EN 407 (X 1 X X X X)
  • Maximum blade cut resistance (level 5/C), very high abrasion resistance, very high tear resistance
  • Outstanding wearer comfort due to uvex climazone
  • Cut protection glove with excellent wearer comfort
  • Palm and fingertips with High-Performance Elastomer (HPE) and soft-grip foam coating
  • Very high level of cut protection with patented uvex Bamboo TwinFlex™ technology
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    EN 388:2016 (4 X 4 2 C), 407 (X 1 X X X X), 388 (4 5 4 2)
    Bamboo TwinFlex™, uvex™ 3D Ergo, and uvex™ climazone hand climate management technologies
    Lime Green, Anthracite
    Ambidextrous
    HPPE, Polyamide
    11
    Automotive industry, assembly, shipping/ logistics, construction, brewery/beverage industry, glass or paper industry, maintenance/servicing, and metal work industry
    Finger tips and palm
    HPE
    ANSI A5
    Yes
    Cut-resistant Gloves
    100°C
    C500 FOAM
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.