missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Write-On Stand-Up Thio Sample Bag
Bag stands up completely by itself and contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.
Brand: Whirl-Pak™ B01402WA
This item is not returnable.
View return policy
Description
Bag stands up completely by itself and contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.
- A special gusset on the bottom of the bag flattens out when water is put in the bag, allowing it to stand up completely by itself.
- No rack or other holder is needed to keep the bag upright.
- Forget washing and sterilizing glass bottles and disposing of expensive vials.
- Sterile and unbreakable
Specifications
Not Autoclavable | |
118 mL | |
Clear with White Block | |
Polyethylene | |
0.064 mm | |
Yes | |
Cardboard | |
100/Pk. | |
-320°F to +180°F | |
2.5 mil | |
7.25 in. | |
3 in. | |
Liquid Sample Bag |
4 oz. | |
Tape and Wire | |
Single-use | |
Sterile | |
4 oz. | |
100/Pk. | |
Plastic | |
Ethylene Oxide Gas | |
-196°C to +82°C | |
18.5 x 7.5 cm (7.25 x 3 in.) | |
18.5 cm | |
7.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction