missing translation for 'onlineSavingsMsg'
Learn More

O&M Halyard Quick Check Sterilization Wrap (H500)

Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.

Brand:  O&M 34195

170.77 EUR valid until 2025-09-26
Use promo code "24153" to get your promotional price.


 View more versions of this product

Product Code. 30274714

  • ONLINE EXCLUSIVE PRICE
    179.76 €
    166.19 € / Pack of 24
    Save 13.57 €
    7% Off
View Available Promotions
Only null left
Estimated Shipment: 14-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Inspect trays easier and faster than ever
  • Superior microbial barrier protection with patented Powerguard technology
  • Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
  • Made from recyclable No. 5 polypropylene fabric
  • Made in the USA
Specifications

Specifications

Autoclavable
Blue
SMS Fabric (H500)
Yes
54 in.
72 in.
Sterilization Wrap
Meets NFPA Class 1
Heavy instrument sets, retractors, and applications where frequent handling occurs (13 to 17 lb.)
Non-sterile
137 x 182 cm (54 x 72 in.)
137 cm
182 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.