missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Quick Check Sterilization Wrap (H500)
Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.
110.04 € - 190.19 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Meets NFPA Class 1 |
Color | Blue |
For Use With (Equipment) | Heavy instrument sets, retractors, and applications where frequent handling occurs (13 to 17 lb.) |
Material | SMS Fabric (H500) |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
30274782
|
O&M
34180 |
45 x 45 cm (18 x 18 in.) |
205.71 € 190.19 € / Pack of 288 Save 15.52 € 7% Off |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||||
30274747
|
O&M
34162 |
60 x 60 cm (24 x 24 in.) |
119.02 € 110.04 € / Pack of 120 Save 8.98 € 7% Off |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||||
30274663
|
O&M
34165 |
76 x 76 cm (30 x 30 in.) |
148.16 € 136.98 € / Pack of 120 Save 11.18 € 7% Off |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||||
30274732
|
O&M
34199 |
91 x 91 cm (36 x 36 in.) |
135.18 € 124.98 € / Pack of 72 Save 10.20 € 7% Off |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||||
30274759
|
O&M
34198 |
114 x 114 cm (45 x 45 in.) |
137.14 € 126.79 € / Pack of 48 Save 10.35 € 7% Off |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||||
30274685
|
O&M
34148 |
121 x 121 cm (48 x 48 in.) |
160.65 € 148.53 € / Pack of 48 Save 12.12 € 7% Off |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||||
30274761
|
O&M
34143 |
137 x 137 cm (54 x 54 in.) |
181.22 € 167.55 € / Pack of 48 Save 13.67 € 7% Off |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||||
30274714
|
O&M
34195 |
137 x 182 cm (54 x 72 in.) |
179.76 € 166.19 € / Pack of 24 Save 13.57 € 7% Off |
Estimated Shipment: 14-10-2025
Log in to see stock. |
|||||
Description
- Inspect trays easier and faster than ever
- Superior microbial barrier protection with patented Powerguard technology
- Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
- Made from recyclable No. 5 polypropylene fabric
- Made in the USA
Specifications
Autoclavable | |
Blue | |
SMS Fabric (H500) | |
Yes |
Meets NFPA Class 1 | |
Heavy instrument sets, retractors, and applications where frequent handling occurs (13 to 17 lb.) | |
Non-sterile | |
Sterilization Wrap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title